|
REMA
Balken-hijsklem CBV-1.0 draaglast 1000 kg
ERIKS Artikelnr: 23795695
Catalogusartikelnr 1: 3024.5686
Catalogusartikelnr. 2: 30245686
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "beam lift clamp cbv-1.0, load capacity 1000kg",
"item_id": "gr0000000888954",
"material_number": "23795695",
"price": "360.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam lift clamp cbv-1.0, load capacity 1000kg",
"item_id": "gr0000000888954",
"material_number": "23795695",
"price": "360.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0054",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Balken-hijsklem CBV-2.0 draaglast 2000 kg
ERIKS Artikelnr: 23795696
Catalogusartikelnr 1: 11602124
Catalogusartikelnr. 2: 11602124
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "beam lift clamp cbv-2.0, load capacity 2000kg",
"item_id": "gr0000000875262",
"material_number": "23795696",
"price": "443.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam lift clamp cbv-2.0, load capacity 2000kg",
"item_id": "gr0000000875262",
"material_number": "23795696",
"price": "443.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0054",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|