FORMAT
Parallelbankschroef met buisspanbek 115mm
ERIKS Artikelnr: 12055135
Catalogusartikelnr 1: 50100115
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 115mm",
"item_id": "gr0000000444140",
"material_number": "12055135",
"price": "214.04",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 115mm",
"item_id": "gr0000000444140",
"material_number": "12055135",
"price": "214.04",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Parallelbankschroef met buisspanbek 125mm
ERIKS Artikelnr: 23140133
Catalogusartikelnr 1: 50100125
Catalogusartikelnr. 2: 23140133
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 125mm",
"item_id": "gr0000000758544",
"material_number": "23140133",
"price": "233.41",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 125mm",
"item_id": "gr0000000758544",
"material_number": "23140133",
"price": "233.41",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Parallelbankschroef met buisspanbek 135mm
ERIKS Artikelnr: 12055137
Catalogusartikelnr 1: 50100135
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 135mm",
"item_id": "gr0000000504059",
"material_number": "12055137",
"price": "282.88",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 135mm",
"item_id": "gr0000000504059",
"material_number": "12055137",
"price": "282.88",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Parallelbankschroef met buisspanbek 150mm
ERIKS Artikelnr: 12055138
Catalogusartikelnr 1: 50100150
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "parallel vice with pipe claming jaw 150mm",
"item_id": "gr0000000461273",
"material_number": "12055138",
"price": "307.36",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with pipe claming jaw 150mm",
"item_id": "gr0000000461273",
"material_number": "12055138",
"price": "307.36",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0021_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}