|
FORMAT
Buisspanbek 120mm
ERIKS Artikelnr: 23140191
Catalogusartikelnr 1: 50280120
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe-clamping jaw 120mm",
"item_id": "gr0000000607456",
"material_number": "23140191",
"price": "46.18",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe-clamping jaw 120mm",
"item_id": "gr0000000607456",
"material_number": "23140191",
"price": "46.18",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Buisspanbek 140mm
ERIKS Artikelnr: 23140192
Catalogusartikelnr 1: 50280140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe-clamping jaw 140mm",
"item_id": "gr0000000754427",
"material_number": "23140192",
"price": "56.6",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe-clamping jaw 140mm",
"item_id": "gr0000000754427",
"material_number": "23140192",
"price": "56.6",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Buisspanbek 160mm
ERIKS Artikelnr: 23140193
Catalogusartikelnr 1: 50280160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe-clamping jaw 160mm",
"item_id": "gr0000000697789",
"material_number": "23140193",
"price": "62.95",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe-clamping jaw 160mm",
"item_id": "gr0000000697789",
"material_number": "23140193",
"price": "62.95",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Buisspanbek 180mm
ERIKS Artikelnr: 23140194
Catalogusartikelnr 1: 50280180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe-clamping jaw 180mm",
"item_id": "gr0000000695438",
"material_number": "23140194",
"price": "69.15",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe-clamping jaw 180mm",
"item_id": "gr0000000695438",
"material_number": "23140194",
"price": "69.15",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0027_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|