DANCOP
Universele spiegel rond 30 cm
ERIKS Artikelnr: 12971056
Catalogusartikelnr 1: 3010.6500
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal mirror, round, 30cm",
"item_id": "gr1775299279517667",
"material_number": "12971056",
"price": "125.53",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal mirror, round, 30cm",
"item_id": "gr1775299279517667",
"material_number": "12971056",
"price": "125.53",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
DANCOP
Universele spiegel rond 40 cm
ERIKS Artikelnr: 12971044
Catalogusartikelnr 1: 3010.6505
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal mirror, round, 40cm",
"item_id": "gr1775299279516679",
"material_number": "12971044",
"price": "147.36",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal mirror, round, 40cm",
"item_id": "gr1775299279516679",
"material_number": "12971044",
"price": "147.36",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
DANCOP
Universele spiegel rond 50 cm
ERIKS Artikelnr: 12971058
Catalogusartikelnr 1: 3010.6510
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal mirror, round, 50cm",
"item_id": "gr1775299279515794",
"material_number": "12971058",
"price": "187.48",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal mirror, round, 50cm",
"item_id": "gr1775299279515794",
"material_number": "12971058",
"price": "187.48",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
DANCOP
Universele spiegel rond 60 cm
ERIKS Artikelnr: 12661398
Catalogusartikelnr 1: 3010.6515
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal mirror, round, 60cm",
"item_id": "gr1775299279517596",
"material_number": "12661398",
"price": "211.16",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal mirror, round, 60cm",
"item_id": "gr1775299279517596",
"material_number": "12661398",
"price": "211.16",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
DANCOP
Universele spiegel rond 80 cm
ERIKS Artikelnr: 12681837
Catalogusartikelnr 1: 3010.6525
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "universal mirror, round, 80cm",
"item_id": "gr1775299279516787",
"material_number": "12681837",
"price": "294.72",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal mirror, round, 80cm",
"item_id": "gr1775299279516787",
"material_number": "12681837",
"price": "294.72",
"item_brand": "dancop",
"item_category":"workplace equipment",
"item_category2":"indoor equipment",
"item_category3":"observation mirrors",
"item_category4": "pr2277168451983486",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}