CEMO
Strooizoutbak 1500 l groen met uitneemopening
ERIKS Artikelnr: 23862577
Catalogusartikelnr 1: 3010.7125
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grit container green 1500 l with chute",
"item_id": "gr0000000886720",
"material_number": "23862577",
"price": "1881.45",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grit container green 1500 l with chute",
"item_id": "gr0000000886720",
"material_number": "23862577",
"price": "1881.45",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
CEMO
Strooizoutbak 1500 l groen zonder uitneemopening
ERIKS Artikelnr: 23862576
Catalogusartikelnr 1: 3010.7124
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grit container green 1500 l without chute",
"item_id": "gr0000000890309",
"material_number": "23862576",
"price": "1825.95",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grit container green 1500 l without chute",
"item_id": "gr0000000890309",
"material_number": "23862576",
"price": "1825.95",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CEMO
Strooizoutbak 2200 l groen zonder uitneemopening
ERIKS Artikelnr: 23862578
Catalogusartikelnr 1: 3010.7126
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grit container green 2200 l without chute",
"item_id": "gr0000000883249",
"material_number": "23862578",
"price": "2608.5",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grit container green 2200 l without chute",
"item_id": "gr0000000883249",
"material_number": "23862578",
"price": "2608.5",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
CEMO
Strooizoutbak 2200 l groen met uitneemopening
ERIKS Artikelnr: 23862579
Catalogusartikelnr 1: 3010.7127
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grit container green 2200 l with chute",
"item_id": "gr0000000876547",
"material_number": "23862579",
"price": "2664",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grit container green 2200 l with chute",
"item_id": "gr0000000876547",
"material_number": "23862579",
"price": "2664",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"outdoor equipment",
"item_category3":"winter products",
"item_category4": "pr_rc0041_0001_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}