KERN
compartimentenweegschaal tot 3kg afleesbaarheid 0,1g
ERIKS Artikelnr: 12963203
Catalogusartikelnr 1: 3042.1136
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 3kg reading precision 0.1g",
"item_id": "gr1775299279518068",
"material_number": "12963203",
"price": "312",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 3kg reading precision 0.1g",
"item_id": "gr1775299279518068",
"material_number": "12963203",
"price": "312",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 8kg afleesbaarheid 0,1g
ERIKS Artikelnr: 12963205
Catalogusartikelnr 1: 3042.1137
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 8kg reading precision 0.1g",
"item_id": "gr1775299279517915",
"material_number": "12963205",
"price": "330",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 8kg reading precision 0.1g",
"item_id": "gr1775299279517915",
"material_number": "12963205",
"price": "330",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 12kg afleesbaarheid 1 g
ERIKS Artikelnr: 23951384
Catalogusartikelnr 1: 3042.1024
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 12kg reading precision 1g",
"item_id": "gr0000000888456",
"material_number": "23951384",
"price": "312",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 12kg reading precision 1g",
"item_id": "gr0000000888456",
"material_number": "23951384",
"price": "312",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
KERN
compartimentenweegschaal tot 30kg afleesbaarheid 1g
ERIKS Artikelnr: 12963204
Catalogusartikelnr 1: 3042.1138
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 30kg reading precision 1g",
"item_id": "gr1775299279516261",
"material_number": "12963204",
"price": "312",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 30kg reading precision 1g",
"item_id": "gr1775299279516261",
"material_number": "12963204",
"price": "312",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
KERN
Tafelweegschaal tot 65kg afleesbaarheid 1g
ERIKS Artikelnr: 12963191
Catalogusartikelnr 1: 3042.1139
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "compact scales up to 65kg reading precision 1g",
"item_id": "gr1775299279516510",
"material_number": "12963191",
"price": "432",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact scales up to 65kg reading precision 1g",
"item_id": "gr1775299279516510",
"material_number": "12963191",
"price": "432",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0011_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}