|
ABUS
Abus Hangslot discus 24ST 70mm KA 123
ERIKS Artikelnr: 23169821
Catalogusartikelnr 1: 23169821
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hangslot discus 24st 70mm ka",
"item_id": "gr0000000448183",
"material_number": "23169821",
"price": "36.75",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hangslot discus 24st 70mm ka",
"item_id": "gr0000000448183",
"material_number": "23169821",
"price": "36.75",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ABUS
Discushangslot 24/70mm KA 0123
ERIKS Artikelnr: 13291268
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "discus padlock 24/70mm ka 0123",
"item_id": "g15155068086573008",
"material_number": "13291268",
"price": "36.75",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "discus padlock 24/70mm ka 0123",
"item_id": "g15155068086573008",
"material_number": "13291268",
"price": "36.75",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ABUS
Hangsl.disc. 24/70 HS 238+2 ext.sleutels
ERIKS Artikelnr: 13552558
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "hangsl.disc. 24/70 hs 238+2 ext.sleutels",
"item_id": "g1579278046739112",
"material_number": "13552558",
"price": "0",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ABUS
Hangslot discus 24/70 KA EE0252
ERIKS Artikelnr: 13606249
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hangslot discus 24/70 ka ee0252",
"item_id": "g1579278046742142",
"material_number": "13606249",
"price": "36.75",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hangslot discus 24/70 ka ee0252",
"item_id": "g1579278046742142",
"material_number": "13606249",
"price": "36.75",
"item_brand": "abus",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr3932979344254296",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|