|
GEDORE
Gereedschapklem d 13 mm
ERIKS Artikelnr: 23194517
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring clamp d 13 mm",
"item_id": "gr0000000664548",
"material_number": "23194517",
"price": "3.95",
"item_brand": "gedore",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec000149_0123",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring clamp d 13 mm",
"item_id": "gr0000000664548",
"material_number": "23194517",
"price": "3.95",
"item_brand": "gedore",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec000149_0123",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Gereedschapklem d 20-35 mm
ERIKS Artikelnr: 23194518
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring clamp d 20-35 mm",
"item_id": "gr0000000712049",
"material_number": "23194518",
"price": "5.34",
"item_brand": "gedore",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec000149_0123",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring clamp d 20-35 mm",
"item_id": "gr0000000712049",
"material_number": "23194518",
"price": "5.34",
"item_brand": "gedore",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec000149_0123",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|