PRESSOL
Maatbeker-PP-0,5 l transparant
ERIKS Artikelnr: 23166909
Catalogusartikelnr 1: 174026
Catalogusartikelnr. 2: 23166909
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "measure, polypropylene - 0,5 l, transparent",
"item_id": "gr0000000617310",
"material_number": "23166909",
"price": "4.68",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measure, polypropylene - 0,5 l, transparent",
"item_id": "gr0000000617310",
"material_number": "23166909",
"price": "4.68",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PRESSOL
Maatbeker polypropyleen nominale inhoud 1l transparant
ERIKS Artikelnr: 23166910
Catalogusartikelnr 1: 174028
Catalogusartikelnr. 2: 95620010
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000733683",
"material_number": "23166910",
"price": "6.12",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000733683",
"material_number": "23166910",
"price": "6.12",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PRESSOL
Maatbeker polypropyleen nominale inhoud 2l transparant
ERIKS Artikelnr: 23166911
Catalogusartikelnr 1: 174029
Catalogusartikelnr. 2: 95620020
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000752120",
"material_number": "23166911",
"price": "11.34",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000752120",
"material_number": "23166911",
"price": "11.34",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PRESSOL
Maatbeker polypropyleen nominale inhoud 3l transparant
ERIKS Artikelnr: 23166912
Catalogusartikelnr 1: 95620030
Catalogusartikelnr. 2: 23166912
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000480223",
"material_number": "23166912",
"price": "15.7",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000480223",
"material_number": "23166912",
"price": "15.7",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PRESSOL
Maatbeker polypropyleen nominale inhoud 5l transparant
ERIKS Artikelnr: 23166913
Catalogusartikelnr 1: 95620050
Catalogusartikelnr. 2: 23166913
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000736525",
"material_number": "23166913",
"price": "25.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polypropylene nom. content 1l transparent",
"item_id": "gr0000000736525",
"material_number": "23166913",
"price": "25.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0062_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}