|
PRESSOL
Maatbeker vertind blik uitloop flexibel nominale inhoud 1l
ERIKS Artikelnr: 23429773
Catalogusartikelnr 1: 95690010
Catalogusartikelnr. 2: 23166866
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate pourer flexible nominal content 1l",
"item_id": "gr0000000741670",
"material_number": "23429773",
"price": "22.88",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate pourer flexible nominal content 1l",
"item_id": "gr0000000741670",
"material_number": "23429773",
"price": "22.88",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0040_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Maatbeker vertind blik uitloop flexibel nominale inhoud 2l
ERIKS Artikelnr: 23429774
Catalogusartikelnr 1: 95690020
Catalogusartikelnr. 2: 23166867
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate pourer flexible nominal content 2l",
"item_id": "gr0000000530091",
"material_number": "23429774",
"price": "25.44",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0040_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate pourer flexible nominal content 2l",
"item_id": "gr0000000530091",
"material_number": "23429774",
"price": "25.44",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0040_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|