|
BOTT
Draadmandje T 330mm
ERIKS Artikelnr: 23897298
Catalogusartikelnr 1: 8501208863
Catalogusartikelnr. 2: 23185344
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wire basket d 330mm",
"item_id": "gr0000000454180",
"material_number": "23897298",
"price": "148.72",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wire basket d 330mm",
"item_id": "gr0000000454180",
"material_number": "23897298",
"price": "148.72",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOTT
Draadmandje T 430mm
ERIKS Artikelnr: 23897299
Catalogusartikelnr 1: 8501208864
Catalogusartikelnr. 2: 23185345
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wire basket d 430mm",
"item_id": "gr0000000498487",
"material_number": "23897299",
"price": "162.57",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wire basket d 430mm",
"item_id": "gr0000000498487",
"material_number": "23897299",
"price": "162.57",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0006_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|