|
BOTT
Klemhouder B 150mm 5 opnamen
ERIKS Artikelnr: 23897431
Catalogusartikelnr 1: 8501208861
Catalogusartikelnr. 2: 23185374
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamp mounting w 150mm 5 mounts",
"item_id": "gr0000000539607",
"material_number": "23897431",
"price": "40.1",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamp mounting w 150mm 5 mounts",
"item_id": "gr0000000539607",
"material_number": "23897431",
"price": "40.1",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0007_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOTT
Klemhouder B 300mm 13 opnamen
ERIKS Artikelnr: 23897432
Catalogusartikelnr 1: 8501208862
Catalogusartikelnr. 2: 23185375
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamp mounting w 300mm 13 mounts",
"item_id": "gr0000000535303",
"material_number": "23897432",
"price": "57.94",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamp mounting w 300mm 13 mounts",
"item_id": "gr0000000535303",
"material_number": "23897432",
"price": "57.94",
"item_brand": "bott",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"perfo-material",
"item_category4": "pr_ec002524_0007_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|