|
Afdekfolie LDPE 6x50m zwart 100my
ERIKS Artikelnr: 23169864
|
Log in om prijzen te zien
Verpakking per 6 rol
|
{"itemTrackPD":{
"item_name": "tarpaulin ldpe 6x50m black 100my",
"item_id": "g3177418601184842",
"material_number": "23169864",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr1449732003333",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Landbouwfolie 6mX0,05mm lengte 50m
ERIKS Artikelnr: 23169850
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "landbouwfolie 6m x0.05mm a 50m",
"item_id": "gr0000000535042",
"material_number": "23169850",
"price": "67.54",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr1449732003333",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "landbouwfolie 6m x0.05mm a 50m",
"item_id": "gr0000000535042",
"material_number": "23169850",
"price": "67.54",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr1449732003333",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|