|
Kunststof omsnoeringsband13x0,65mm L 2300 m
ERIKS Artikelnr: 23862028
Catalogusartikelnr 1: 8502196550
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "plastic strapping tape 13x0.65mm l 2300m",
"item_id": "gr0000000876490",
"material_number": "23862028",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Kunststof omsnoeringsband15,5x0,73mm L 1800 m
ERIKS Artikelnr: 23862029
Catalogusartikelnr 1: 8502196616
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "plastic strapping tape 15.5x0.73mm l 1800m",
"item_id": "gr0000000883820",
"material_number": "23862029",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
Kunststofband 16x0,63 mm rol 2000 m
ERIKS Artikelnr: 23897551
Catalogusartikelnr 1: 8502509812
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic tape 16x0.63mm roll 2000m",
"item_id": "gr0000000463901",
"material_number": "23897551",
"price": "131.38",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic tape 16x0.63mm roll 2000m",
"item_id": "gr0000000463901",
"material_number": "23897551",
"price": "131.38",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|