|
RVS A4 STDRKLEM 3MM
ERIKS Artikelnr: 23246550
Catalogusartikelnr 1: 23246550
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "rvs a4 stdrklem 3mm",
"item_id": "gr0000000481705",
"material_number": "23246550",
"price": "1.79",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rvs a4 stdrklem 3mm",
"item_id": "gr0000000481705",
"material_number": "23246550",
"price": "1.79",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RVS A4 STDRKLEM 5MM
ERIKS Artikelnr: 23246551
Catalogusartikelnr 1: 23246551
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "rvs a4 stdrklem 5mm",
"item_id": "gr0000000514277",
"material_number": "23246551",
"price": "2.03",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rvs a4 stdrklem 5mm",
"item_id": "gr0000000514277",
"material_number": "23246551",
"price": "2.03",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RVS A4 STDRKLEM 6MM
ERIKS Artikelnr: 23246552
Catalogusartikelnr 1: 23246552
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "rvs a4 stdrklem 6mm",
"item_id": "gr0000000447391",
"material_number": "23246552",
"price": "2.63",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rvs a4 stdrklem 6mm",
"item_id": "gr0000000447391",
"material_number": "23246552",
"price": "2.63",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RVS A4 STDRKLEM 8MM
ERIKS Artikelnr: 23246553
Catalogusartikelnr 1: 23246553
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "rvs a4 stdrklem 8mm",
"item_id": "gr0000000482068",
"material_number": "23246553",
"price": "3.36",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rvs a4 stdrklem 8mm",
"item_id": "gr0000000482068",
"material_number": "23246553",
"price": "3.36",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RVS A4 STDRKLEM 10MM
ERIKS Artikelnr: 23246554
Catalogusartikelnr 1: 23246554
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "rvs a4 stdrklem 10mm",
"item_id": "gr0000000517733",
"material_number": "23246554",
"price": "6.15",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rvs a4 stdrklem 10mm",
"item_id": "gr0000000517733",
"material_number": "23246554",
"price": "6.15",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"steel wire clamps",
"item_category4": "pr_ec011135_0003_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|