COLSON
Bokwiel staalplaat 100mm PU-wiel bruin
ERIKS Artikelnr: 11597119
Catalogusartikelnr 1: 3023.1422
Catalogusartikelnr. 2: COL-FTAU10026150
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor 100mm pu roller, brown",
"item_id": "gr0000000455400",
"material_number": "11597119",
"price": "22.2",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor 100mm pu roller, brown",
"item_id": "gr0000000455400",
"material_number": "11597119",
"price": "22.2",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
COLSON
Bokwiel staalplaat 125mm PU wiel bruin
ERIKS Artikelnr: 11597120
Catalogusartikelnr 1: 3023.1423
Catalogusartikelnr. 2: COL-FTAU12526150
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor 125mm pu roller, brown",
"item_id": "gr0000000531422",
"material_number": "11597120",
"price": "23.63",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor 125mm pu roller, brown",
"item_id": "gr0000000531422",
"material_number": "11597120",
"price": "23.63",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
COLSON
Bokwiel staalplaat 150mm PU-wiel bruin
ERIKS Artikelnr: 11597121
Catalogusartikelnr 1: 3023.1424
Catalogusartikelnr. 2: COL-FTAU15036440
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor 150mm pu roller, brown",
"item_id": "gr0000000510814",
"material_number": "11597121",
"price": "42.15",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor 150mm pu roller, brown",
"item_id": "gr0000000510814",
"material_number": "11597121",
"price": "42.15",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
COLSON
Bokwiel staalpaat 200mm PU-wiel bruin
ERIKS Artikelnr: 11596951
Catalogusartikelnr 1: 3023.1254
Catalogusartikelnr. 2: COL-FTAU20036440;30231254
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor, 200mm, pu roller, brown",
"item_id": "gr0000000466908",
"material_number": "11596951",
"price": "56.55",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor, 200mm, pu roller, brown",
"item_id": "gr0000000466908",
"material_number": "11596951",
"price": "56.55",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}