FORMAT
Slijpschijf diamant 12A2 Ø 100mm D126
ERIKS Artikelnr: 23428222
Catalogusartikelnr 1: 80250020
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "diamond grinding wheel 12a2 ø 100mm d126",
"item_id": "gr0000000715702",
"material_number": "23428222",
"price": "201.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond grinding wheel 12a2 ø 100mm d126",
"item_id": "gr0000000715702",
"material_number": "23428222",
"price": "201.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Slijpschijf diamant 12A2 Ø 100mm D76
ERIKS Artikelnr: 23428221
Catalogusartikelnr 1: 80250010
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "diamond grinding wheel 12a2 ø 100mm d76",
"item_id": "gr0000000638505",
"material_number": "23428221",
"price": "201.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond grinding wheel 12a2 ø 100mm d76",
"item_id": "gr0000000638505",
"material_number": "23428221",
"price": "201.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Slijpschijf diamant 12A2 Ø 125mm D126
ERIKS Artikelnr: 23428223
Catalogusartikelnr 1: 80250030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "diamond grinding wheel 12a2 ø 125mm d126",
"item_id": "gr0000000540715",
"material_number": "23428223",
"price": "275.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond grinding wheel 12a2 ø 125mm d126",
"item_id": "gr0000000540715",
"material_number": "23428223",
"price": "275.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Slijpschijf diamant 12A2 Ø 150mm D126
ERIKS Artikelnr: 23428224
Catalogusartikelnr 1: 80250040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "diamond grinding wheel 12a2 ø 150mm d126",
"item_id": "gr0000000659530",
"material_number": "23428224",
"price": "313.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond grinding wheel 12a2 ø 150mm d126",
"item_id": "gr0000000659530",
"material_number": "23428224",
"price": "313.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"diamond and cbn grinding products",
"item_category4": "pr_ec000173_0175_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}