|
KNIPEX
Adereindhuls met kraag L.10,0mm 4,00mm2 a 200st.
ERIKS Artikelnr: 13000305
Catalogusartikelnr 1: 55427060
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "ferrule with collar l 10.0mm 4.00mm2 200 pcs.",
"item_id": "g1579278039548198",
"material_number": "13000305",
"price": "8.9",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule with collar l 10.0mm 4.00mm2 200 pcs.",
"item_id": "g1579278039548198",
"material_number": "13000305",
"price": "8.9",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Adereindhuls met kraag L.12,0mm 10,00mm2 a 100st.
ERIKS Artikelnr: 12690110
Catalogusartikelnr 1: 55427080
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "ferrule with collar l 12.0mm 10.00mm2 100 pc.",
"item_id": "g1579278039548105",
"material_number": "12690110",
"price": "8.2",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule with collar l 12.0mm 10.00mm2 100 pc.",
"item_id": "g1579278039548105",
"material_number": "12690110",
"price": "8.2",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Adereindhuls met kraag L.12,0mm 6,00mm2 a 100st.
ERIKS Artikelnr: 12495981
Catalogusartikelnr 1: 55427070
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "ferrule with collar l 12.0mm 6.00mm2 100 pcs.",
"item_id": "gr0000001330647",
"material_number": "12495981",
"price": "5.96",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule with collar l 12.0mm 6.00mm2 100 pcs.",
"item_id": "gr0000001330647",
"material_number": "12495981",
"price": "5.96",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Adereindhuls met kraag L. 8,0mm 0,75mm2 a 200st.
ERIKS Artikelnr: 13000302
Catalogusartikelnr 1: 55427020
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "ferrule with collar l. 8.0mm 0.75mm2 200 pcs.",
"item_id": "g1579278039548166",
"material_number": "13000302",
"price": "3.28",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 0.75mm2 200 pcs.",
"item_id": "g1579278039548166",
"material_number": "13000302",
"price": "3.28",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
Adereindhuls met kraag L. 8,0mm 1,00mm2 a 200st.
ERIKS Artikelnr: 13000303
Catalogusartikelnr 1: 55427030
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "ferrule with collar l. 8.0mm 1.00mm2 200 pcs.",
"item_id": "g1579278039530998",
"material_number": "13000303",
"price": "3.66",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 1.00mm2 200 pcs.",
"item_id": "g1579278039530998",
"material_number": "13000303",
"price": "3.66",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "5",
"quantity": ""
}
}
|
|
KNIPEX
Adereindhuls met kraag L. 8,0mm 1,50mm2 a 200st.
ERIKS Artikelnr: 12669052
Catalogusartikelnr 1: 55427040
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "ferrule with collar l. 8.0mm 1.50mm2 200 pcs.",
"item_id": "g1579278039548213",
"material_number": "12669052",
"price": "3.78",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 1.50mm2 200 pcs.",
"item_id": "g1579278039548213",
"material_number": "12669052",
"price": "3.78",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "6",
"quantity": ""
}
}
|