|
METABO
Combo Set 2.1.12 18 V BL LIHD - SB 18 LT BL - SSD 18 LTX 200 BL - MetaLoc koffer
ERIKS Artikelnr: 13548086
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "combo set 2.1.12 18 v bl lihd - sb 18 lt bl - ssd 18 ltx 200 bl - metaloc case",
"item_id": "g5183804408056055",
"material_number": "13548086",
"price": "0",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr3156585049051268",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
METABO
Combo Set 2.4.3 18 V - BS 18 + W 18 LTX 125
ERIKS Artikelnr: 12730288
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "cordless combo set 2.4.3 18 v - bs 18 + w 18 ltx 125",
"item_id": "gr0000001342861",
"material_number": "12730288",
"price": "0",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr3156585049051268",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
METABO
Combo SB 18 LTX BL I+SSD 18 LTX200BL 18v metaBOX Brushl.LiHD 2x5,5Ah ASC 145
ERIKS Artikelnr: 14222264
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combo sb 18 ltx bl i+ssd 18 ltx200bl 18v metabox brushl.lihd 2x5,5ah asc 145",
"item_id": "g1579278047136497",
"material_number": "14222264",
"price": "755.78",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr3156585049051268",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combo sb 18 ltx bl i+ssd 18 ltx200bl 18v metabox brushl.lihd 2x5,5ah asc 145",
"item_id": "g1579278047136497",
"material_number": "14222264",
"price": "755.78",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"combo set",
"item_category4": "pr3156585049051268",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|