|
MAKITA
Haakse slijper 18V 2x5Ah
ERIKS Artikelnr: 12972021
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "angle grinder dga506rtj 18v 2x5ah 125mm - makpac",
"item_id": "gr864359864210391",
"material_number": "12972021",
"price": "459",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder dga506rtj 18v 2x5ah 125mm - makpac",
"item_id": "gr864359864210391",
"material_number": "12972021",
"price": "459",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Haakse slijper 18V 125mm zonder accu/lader
ERIKS Artikelnr: 12972498
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "angle grinder dga506zj 18v body 125mm makpac",
"item_id": "gr864359864210336",
"material_number": "12972498",
"price": "209",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder dga506zj 18v body 125mm makpac",
"item_id": "gr864359864210336",
"material_number": "12972498",
"price": "209",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Accu haakse slijper LXT 18V
ERIKS Artikelnr: 12972499
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "angle grinder dga508rtj lxt 18v",
"item_id": "gr8920679146992765",
"material_number": "12972499",
"price": "459",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder dga508rtj lxt 18v",
"item_id": "gr8920679146992765",
"material_number": "12972499",
"price": "459",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Haakse slijper 125mm LXT 18V zonder accu/lader
ERIKS Artikelnr: 12972500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "angle grinder 125mm lxt 18v without battery/charger",
"item_id": "gr69188163888",
"material_number": "12972500",
"price": "209",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder 125mm lxt 18v without battery/charger",
"item_id": "gr69188163888",
"material_number": "12972500",
"price": "209",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Haakse slijper DGA504ZJ 18V 125mm Body
ERIKS Artikelnr: 12684198
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "angle grinder dga504zj 18v 125mm body",
"item_id": "g1579278046698558",
"material_number": "12684198",
"price": "189",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle grinder dga504zj 18v 125mm body",
"item_id": "g1579278046698558",
"material_number": "12684198",
"price": "189",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"angle grinders",
"item_category4": "pr454392412117657",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|