|
GEDORE
Bandenlichter 200mm
ERIKS Artikelnr: 23063727
Catalogusartikelnr 1: 69850008
Catalogusartikelnr. 2: 23063727
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "assembly lever 200mm",
"item_id": "gr0000000686360",
"material_number": "23063727",
"price": "12.33",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "assembly lever 200mm",
"item_id": "gr0000000686360",
"material_number": "23063727",
"price": "12.33",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Bandenlichter 305mm
ERIKS Artikelnr: 23063728
Catalogusartikelnr 1: 69850012
Catalogusartikelnr. 2: 23063728
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "assembly lever 305mm",
"item_id": "gr0000000460043",
"material_number": "23063728",
"price": "17.41",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "assembly lever 305mm",
"item_id": "gr0000000460043",
"material_number": "23063728",
"price": "17.41",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Bandenlichter 400mm
ERIKS Artikelnr: 23063729
Catalogusartikelnr 1: 69850016
Catalogusartikelnr. 2: 23063729
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "assembly lever 400mm",
"item_id": "gr0000000752419",
"material_number": "23063729",
"price": "20.87",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "assembly lever 400mm",
"item_id": "gr0000000752419",
"material_number": "23063729",
"price": "20.87",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Bandenlichter 500mm
ERIKS Artikelnr: 23063730
Catalogusartikelnr 1: 69850020
Catalogusartikelnr. 2: 23063730
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "assembly lever 500mm",
"item_id": "gr0000000673452",
"material_number": "23063730",
"price": "32.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "assembly lever 500mm",
"item_id": "gr0000000673452",
"material_number": "23063730",
"price": "32.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Bandenlichter 610mm
ERIKS Artikelnr: 23063731
Catalogusartikelnr 1: 69850024
Catalogusartikelnr. 2: 23063731
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "assembly lever 610mm",
"item_id": "gr0000000455813",
"material_number": "23063731",
"price": "44.09",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "assembly lever 610mm",
"item_id": "gr0000000455813",
"material_number": "23063731",
"price": "44.09",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|