|
GEDORE
Bandsleutel 220mm
ERIKS Artikelnr: 12055996
Catalogusartikelnr 1: 69720220
Catalogusartikelnr. 2: 12055996
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt wrench 220mm",
"item_id": "gr0000000725705",
"material_number": "12055996",
"price": "32.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt wrench 220mm",
"item_id": "gr0000000725705",
"material_number": "12055996",
"price": "32.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Bandsleutel 285mm
ERIKS Artikelnr: 23063732
Catalogusartikelnr 1: 69720285
Catalogusartikelnr. 2: 23063732
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt wrench 285mm",
"item_id": "gr0000000457485",
"material_number": "23063732",
"price": "55.68",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt wrench 285mm",
"item_id": "gr0000000457485",
"material_number": "23063732",
"price": "55.68",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Bandsleutel 257 mm, d 160 mm
ERIKS Artikelnr: 23065673
Catalogusartikelnr 1: 23065673
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "special strap wrench 257 mm, d 160 mm",
"item_id": "gr0000000641456",
"material_number": "23065673",
"price": "65.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "special strap wrench 257 mm, d 160 mm",
"item_id": "gr0000000641456",
"material_number": "23065673",
"price": "65.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Oliefiltersleutel 285mm
ERIKS Artikelnr: 23063732
Catalogusartikelnr 1: 69720285
Catalogusartikelnr. 2: 23063732
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wrench strap 285mm 36-2",
"item_id": "gr0000000490475",
"material_number": "23063732",
"price": "55.68",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench strap 285mm 36-2",
"item_id": "gr0000000490475",
"material_number": "23063732",
"price": "55.68",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|