|
RX
Pijpsnijwiel 32mm inox
ERIKS Artikelnr: 23000510
Catalogusartikelnr 1: 23000510
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe cutting wheel 32mm stainless steel",
"item_id": "gr0000000494587",
"material_number": "23000510",
"price": "12.54",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec001509_0219_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe cutting wheel 32mm stainless steel",
"item_id": "gr0000000494587",
"material_number": "23000510",
"price": "12.54",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec001509_0219_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RX
Pijpsnijwiel 42/67mm inox
ERIKS Artikelnr: 23000520
Catalogusartikelnr 1: 23000520
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe cutting wheel 42/67 stainless steel",
"item_id": "gr0000000523079",
"material_number": "23000520",
"price": "12.45",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec001509_0219_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe cutting wheel 42/67 stainless steel",
"item_id": "gr0000000523079",
"material_number": "23000520",
"price": "12.45",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec001509_0219_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|