|
RX
Pijptang Zweeds 90°-2"
ERIKS Artikelnr: 23000760
Catalogusartikelnr 1: 23000760
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "pipe wrench swedish 90°-2"",
"item_id": "gr0000000471054",
"material_number": "23000760",
"price": "0",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0075_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RX
Pijptang Zweeds 90°-3"
ERIKS Artikelnr: 23000770
Catalogusartikelnr 1: 23000770
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench swedish 90°-3"",
"item_id": "gr0000000487738",
"material_number": "23000770",
"price": "106",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0075_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench swedish 90°-3"",
"item_id": "gr0000000487738",
"material_number": "23000770",
"price": "106",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0075_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RX
Pijptang Zweeds 90°-1"
ERIKS Artikelnr: 23000740
Catalogusartikelnr 1: 23000740
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench swedish 90°-1"",
"item_id": "gr0000000535634",
"material_number": "23000740",
"price": "26.2",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0075_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench swedish 90°-1"",
"item_id": "gr0000000535634",
"material_number": "23000740",
"price": "26.2",
"item_brand": "rx",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0075_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|