|
STANLEY
Blokschaaf Surform, Nr .5-21-399 140mm
ERIKS Artikelnr: 23082480
Catalogusartikelnr 1: 72930005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000445609",
"material_number": "23082480",
"price": "13.11",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000445609",
"material_number": "23082480",
"price": "13.11",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
Blokschaaf Surform 5-21-399 140mm
ERIKS Artikelnr: 23082480
Catalogusartikelnr 1: 72930005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000509812",
"material_number": "23082480",
"price": "13.11",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000509812",
"material_number": "23082480",
"price": "13.11",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STANLEY
Fijnsnijblad Surform 5-21-398 140mm
ERIKS Artikelnr: 23082489
Catalogusartikelnr 1: 72930010
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000458193",
"material_number": "23082489",
"price": "3.55",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000458193",
"material_number": "23082489",
"price": "3.55",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STANLEY
Fijnsnijblad Surform 5-21-398 140mm
ERIKS Artikelnr: 23082489
Catalogusartikelnr 1: 72930010
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000527869",
"material_number": "23082489",
"price": "3.55",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000527869",
"material_number": "23082489",
"price": "3.55",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|