FORMAT
Slagletterset lettergrootte 2mm
ERIKS Artikelnr: 23429867
Catalogusartikelnr 1: 97210002
Catalogusartikelnr. 2: 23169139
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "letter punch set font size 2mm",
"item_id": "gr0000000877546",
"material_number": "23429867",
"price": "27.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 2mm",
"item_id": "gr0000000877546",
"material_number": "23429867",
"price": "27.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Slagletterset lettergrootte 5mm
ERIKS Artikelnr: 23429870
Catalogusartikelnr 1: 97210005
Catalogusartikelnr. 2: 23169142
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "letter punch set font size 5mm",
"item_id": "gr0000000876949",
"material_number": "23429870",
"price": "34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 5mm",
"item_id": "gr0000000876949",
"material_number": "23429870",
"price": "34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Slagletterset lettergrootte 8mm
ERIKS Artikelnr: 23429872
Catalogusartikelnr 1: 97210008
Catalogusartikelnr. 2: 23429872
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "letter punch set font size 8mm",
"item_id": "gr0000000873785",
"material_number": "23429872",
"price": "56.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 8mm",
"item_id": "gr0000000873785",
"material_number": "23429872",
"price": "56.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}