TURNUS
Slagletterset vernikkeld lettergrootte 10mm
ERIKS Artikelnr: 12064241
Catalogusartikelnr 1: 97230010
Prijs (Per set) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 10mm",
"item_id": "gr0000000469431",
"material_number": "12064241",
"price": "70.76",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 10mm",
"item_id": "gr0000000469431",
"material_number": "12064241",
"price": "70.76",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
TURNUS
Slagletterset vernikkeld lettergrootte 12mm
ERIKS Artikelnr: 12334466
Catalogusartikelnr 1: 97230012
Prijs (Per set) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 12mm",
"item_id": "gr0000001265374",
"material_number": "12334466",
"price": "84.87",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 12mm",
"item_id": "gr0000001265374",
"material_number": "12334466",
"price": "84.87",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
TURNUS
Slagletterset vernikkeld lettergrootte 2mm
ERIKS Artikelnr: 12064235
Catalogusartikelnr 1: 97230002
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 2mm",
"item_id": "gr0000000452568",
"material_number": "12064235",
"price": "0",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
TURNUS
Slagletterset vernikkeld lettergrootte 3mm
ERIKS Artikelnr: 12064236
Catalogusartikelnr 1: 97230003
Prijs (Per set) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 3mm",
"item_id": "gr0000000490079",
"material_number": "12064236",
"price": "30.89",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 3mm",
"item_id": "gr0000000490079",
"material_number": "12064236",
"price": "30.89",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}