|
FORMAT
Steekpasser zonder instelboog 150mm
ERIKS Artikelnr: 23422965
Catalogusartikelnr 1: 48110150
Catalogusartikelnr. 2: 23144540
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "divider without wing 150mm",
"item_id": "gr0000000451917",
"material_number": "23422965",
"price": "0",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Steekpasser zonder instelboog 200mm
ERIKS Artikelnr: 23422966
Catalogusartikelnr 1: 48110200
Catalogusartikelnr. 2: 23144541
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider without wing 200mm",
"item_id": "gr0000000531587",
"material_number": "23422966",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider without wing 200mm",
"item_id": "gr0000000531587",
"material_number": "23422966",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Steekpasser zonder instelboog 250mm
ERIKS Artikelnr: 23422967
Catalogusartikelnr 1: 48110250
Catalogusartikelnr. 2: 23144542
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider without wing 250mm",
"item_id": "gr0000000507646",
"material_number": "23422967",
"price": "10.21",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider without wing 250mm",
"item_id": "gr0000000507646",
"material_number": "23422967",
"price": "10.21",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Steekpasser zonder instelboog 300mm
ERIKS Artikelnr: 23422968
Catalogusartikelnr 1: 48110300
Catalogusartikelnr. 2: 23144543
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "divider without wing 300mm",
"item_id": "gr0000000730903",
"material_number": "23422968",
"price": "13.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "divider without wing 300mm",
"item_id": "gr0000000730903",
"material_number": "23422968",
"price": "13.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0022_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|