|
FORMAT
LM-meetlat 300mm
ERIKS Artikelnr: 12128697
Catalogusartikelnr 1: 47600030
Catalogusartikelnr. 2: 12128697
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lm scale 300mm",
"item_id": "gr0000000480976",
"material_number": "12128697",
"price": "17.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0012_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lm scale 300mm",
"item_id": "gr0000000480976",
"material_number": "12128697",
"price": "17.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0012_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
LM-meetlat 600mm
ERIKS Artikelnr: 12128698
Catalogusartikelnr 1: 47600060
Catalogusartikelnr. 2: 12128698
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lm scale 600mm",
"item_id": "gr0000000661120",
"material_number": "12128698",
"price": "27.14",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0012_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lm scale 600mm",
"item_id": "gr0000000661120",
"material_number": "12128698",
"price": "27.14",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0012_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
LM-meetlat 1000mm
ERIKS Artikelnr: 12128699
Catalogusartikelnr 1: 47600100
Catalogusartikelnr. 2: 12128699
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lm scale 1000mm",
"item_id": "gr0000000458365",
"material_number": "12128699",
"price": "38.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0012_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lm scale 1000mm",
"item_id": "gr0000000458365",
"material_number": "12128699",
"price": "38.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0012_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|