|
GEDORE
Voelermaat .0002-.035"
ERIKS Artikelnr: 23147226
Catalogusartikelnr 1: 23147226
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "feeler gauge set, fan pattern .0002-.035"",
"item_id": "gr0000000623662",
"material_number": "23147226",
"price": "7.59",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "feeler gauge set, fan pattern .0002-.035"",
"item_id": "gr0000000623662",
"material_number": "23147226",
"price": "7.59",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Voelermaat .002 - .020"
ERIKS Artikelnr: 23147224
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "feeler gauge set, fan pattern .002 - .020"",
"item_id": "gr0000000655581",
"material_number": "23147224",
"price": "5.69",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "feeler gauge set, fan pattern .002 - .020"",
"item_id": "gr0000000655581",
"material_number": "23147224",
"price": "5.69",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Voelermaat 0,03-0,10 mm
ERIKS Artikelnr: 23147220
Catalogusartikelnr 1: 23147220
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "feeler gauge set, fan pattern 0.03-0.10 mm",
"item_id": "gr0000000598978",
"material_number": "23147220",
"price": "7.59",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "feeler gauge set, fan pattern 0.03-0.10 mm",
"item_id": "gr0000000598978",
"material_number": "23147220",
"price": "7.59",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Voelermaat 0,05-0,50 mm
ERIKS Artikelnr: 23147219
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "feeler gauge set, fan pattern 0.05-0.50 mm",
"item_id": "gr0000000697930",
"material_number": "23147219",
"price": "6.32",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "feeler gauge set, fan pattern 0.05-0.50 mm",
"item_id": "gr0000000697930",
"material_number": "23147219",
"price": "6.32",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Voelermaat 0,05-1,00 mm
ERIKS Artikelnr: 23147222
Catalogusartikelnr 1: 23147222
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "feeler gauge set, fan pattern 0.05-1.00 mm",
"item_id": "gr0000000698788",
"material_number": "23147222",
"price": "13.07",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "feeler gauge set, fan pattern 0.05-1.00 mm",
"item_id": "gr0000000698788",
"material_number": "23147222",
"price": "13.07",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Voelermaat 0,1 - 0,5 mm
ERIKS Artikelnr: 23147223
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "feeler gauge set, fan pattern 0.1 - 0.5 mm",
"item_id": "gr0000000748204",
"material_number": "23147223",
"price": "18.53",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "feeler gauge set, fan pattern 0.1 - 0.5 mm",
"item_id": "gr0000000748204",
"material_number": "23147223",
"price": "18.53",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"feeler gauges",
"item_category4": "pr_rc0231_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|