FORMAT
Schuurwaaier schacht-Ø 6mm 80x50mm K60
ERIKS Artikelnr: 23429020
Catalogusartikelnr 1: 84220060
Catalogusartikelnr. 2: 23429020
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k60",
"item_id": "gr0000000637286",
"material_number": "23429020",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k60",
"item_id": "gr0000000637286",
"material_number": "23429020",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Schuurwaaier schacht-Ø 6mm 80x50mm K100
ERIKS Artikelnr: 23429021
Catalogusartikelnr 1: 84220100
Catalogusartikelnr. 2: 23429021
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k100",
"item_id": "gr0000000686539",
"material_number": "23429021",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k100",
"item_id": "gr0000000686539",
"material_number": "23429021",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Schuurwaaier schacht-Ø 6mm 80x50mm K150
ERIKS Artikelnr: 23429022
Catalogusartikelnr 1: 84220150
Catalogusartikelnr. 2: 23429022
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k150",
"item_id": "gr0000000615586",
"material_number": "23429022",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k150",
"item_id": "gr0000000615586",
"material_number": "23429022",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Schuurwaaier schacht-Ø 6mm 80x50mm K240
ERIKS Artikelnr: 23429023
Catalogusartikelnr 1: 84220240
Catalogusartikelnr. 2: 23429023
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k240",
"item_id": "gr0000000644112",
"material_number": "23429023",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 80x50mm k240",
"item_id": "gr0000000644112",
"material_number": "23429023",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 80x50mm A/O 80 middel
ERIKS Artikelnr: 14568779
Catalogusartikelnr 1: 84220080
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 80x50mm a/o 80 medium",
"item_id": "g1579278067599055",
"material_number": "14568779",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 80x50mm a/o 80 medium",
"item_id": "g1579278067599055",
"material_number": "14568779",
"price": "12.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0191_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}