|
FORMAT
Mini-stiftfrees HM druppelvorm 0307 C 3mm 3x7mm
ERIKS Artikelnr: 23415231
Catalogusartikelnr 1: 26020070
Catalogusartikelnr. 2: 23415231
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrdrop shape 0307 c 3mm 3x7mm",
"item_id": "gr0000000458215",
"material_number": "23415231",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0666",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrdrop shape 0307 c 3mm 3x7mm",
"item_id": "gr0000000458215",
"material_number": "23415231",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0666",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-stiftfrees HM druppelvorm 0610 C 3mm 6x10mm
ERIKS Artikelnr: 23415232
Catalogusartikelnr 1: 26020075
Catalogusartikelnr. 2: 23415232
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrdrop shape 0610 c 3mm 6x10mm",
"item_id": "gr0000000702425",
"material_number": "23415232",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0666",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrdrop shape 0610 c 3mm 6x10mm",
"item_id": "gr0000000702425",
"material_number": "23415232",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0666",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|