|
FORMAT
Mini-stiftfrees HM bolvormig 0302 C 3mm 3x2mm
ERIKS Artikelnr: 23415227
Catalogusartikelnr 1: 26020045
Catalogusartikelnr. 2: 23415227
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrball-shaped 0302 c 3mm 3x2mm",
"item_id": "gr0000000508163",
"material_number": "23415227",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0664",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrball-shaped 0302 c 3mm 3x2mm",
"item_id": "gr0000000508163",
"material_number": "23415227",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0664",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-stiftfrees HM bolvormig 0605 C 3mm 6x5mm
ERIKS Artikelnr: 23415228
Catalogusartikelnr 1: 26020055
Catalogusartikelnr. 2: 23415228
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrball-shaped 0605 c 3mm 6x5mm",
"item_id": "gr0000000445667",
"material_number": "23415228",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0664",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrball-shaped 0605 c 3mm 6x5mm",
"item_id": "gr0000000445667",
"material_number": "23415228",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0664",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|