|
FORMAT
Mini-stiftfrees HM ronde boogvorm 0307 C 3mm 3x7mm
ERIKS Artikelnr: 23415238
Catalogusartikelnr 1: 26020105
Catalogusartikelnr. 2: 23415238
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrrd. arch shape 0307 c 3mm3x7mm",
"item_id": "gr0000000488203",
"material_number": "23415238",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0669",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrrd. arch shape 0307 c 3mm3x7mm",
"item_id": "gr0000000488203",
"material_number": "23415238",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0669",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-stiftfrees HM ronde boogvorm 0613 C 3mm 6x13mm
ERIKS Artikelnr: 23415239
Catalogusartikelnr 1: 26020110
Catalogusartikelnr. 2: 23415239
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrrd. arch shape 0613 c 3mm6x13mm",
"item_id": "gr0000000525493",
"material_number": "23415239",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0669",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrrd. arch shape 0613 c 3mm6x13mm",
"item_id": "gr0000000525493",
"material_number": "23415239",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0669",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|