|
FORMAT
Mini-stiftfrees HM spitse kegelvorm 0307 C 3mm 3x7mm
ERIKS Artikelnr: 23415235
Catalogusartikelnr 1: 26020090
Catalogusartikelnr. 2: 23415235
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcon. pt. shape 0307 c 3mm3x7mm",
"item_id": "gr0000000700043",
"material_number": "23415235",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0668",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcon. pt. shape 0307 c 3mm3x7mm",
"item_id": "gr0000000700043",
"material_number": "23415235",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0668",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-stiftfrees HM spitse kegelvorm 0311 C 3mm 3x11mm
ERIKS Artikelnr: 23415236
Catalogusartikelnr 1: 26020095
Catalogusartikelnr. 2: 23415236
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcon. pt. shape 0311 c 3mm3x11mm",
"item_id": "gr0000000600103",
"material_number": "23415236",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0668",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcon. pt. shape 0311 c 3mm3x11mm",
"item_id": "gr0000000600103",
"material_number": "23415236",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0668",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Mini-stiftfrees HM spitse kegelvorm 0613 C 3mm 6x13mm
ERIKS Artikelnr: 23415237
Catalogusartikelnr 1: 26020100
Catalogusartikelnr. 2: 23415237
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcon. pt. shape 0613 c 3mm6x13mm",
"item_id": "gr0000000605077",
"material_number": "23415237",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0668",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcon. pt. shape 0613 c 3mm6x13mm",
"item_id": "gr0000000605077",
"material_number": "23415237",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0668",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|