|
FORMAT
Mini-stiftfrees HM vlamvorm 3B 0307 C 3mm 3x7mm
ERIKS Artikelnr: 23415233
Catalogusartikelnr 1: 26020080
Catalogusartikelnr. 2: 23415233
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrflame shape 3b 0307 c 3mm3x7mm",
"item_id": "gr0000000602264",
"material_number": "23415233",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrflame shape 3b 0307 c 3mm3x7mm",
"item_id": "gr0000000602264",
"material_number": "23415233",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0667",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-stiftfrees HM vlamvorm 3B 0613 C 3mm 6x13mm
ERIKS Artikelnr: 23415234
Catalogusartikelnr 1: 26020085
Catalogusartikelnr. 2: 23415234
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrflame shape 3b 0613 c 3mm6x13mm",
"item_id": "gr0000000509481",
"material_number": "23415234",
"price": "25.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrflame shape 3b 0613 c 3mm6x13mm",
"item_id": "gr0000000509481",
"material_number": "23415234",
"price": "25.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0667",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|