3M
Steunschijf Cubitron vlak M14 115mm
ERIKS Artikelnr: 12739349
Catalogusartikelnr 1: 82400115
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "backing pad cubitron flat m14 115mm",
"item_id": "gr0000001365032",
"material_number": "12739349",
"price": "23.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466149",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad cubitron flat m14 115mm",
"item_id": "gr0000001365032",
"material_number": "12739349",
"price": "23.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466149",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
3M
Steunschijf Cubitron vlak M14 125mm
ERIKS Artikelnr: 12739352
Catalogusartikelnr 1: 82400125
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "backing pad cubitron flat m14 125mm",
"item_id": "gr0000001361575",
"material_number": "12739352",
"price": "26.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466149",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad cubitron flat m14 125mm",
"item_id": "gr0000001361575",
"material_number": "12739352",
"price": "26.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466149",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
3M
Steunschijf Cubitron vlak M14 178mm
ERIKS Artikelnr: 12739355
Catalogusartikelnr 1: 82400178
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "backing pad cubitron flat m14 178mm",
"item_id": "gr0000001364203",
"material_number": "12739355",
"price": "40.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466149",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad cubitron flat m14 178mm",
"item_id": "gr0000001364203",
"material_number": "12739355",
"price": "40.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466149",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}