|
FORMAT
Penseelborstel staal getordeerd 6mm 10x26x0,25mm
ERIKS Artikelnr: 12739024
Catalogusartikelnr 1: 71360005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "end brush steel knotted 6mm 10x26x0.25mm",
"item_id": "gr0000001365019",
"material_number": "12739024",
"price": "10.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1445334415383",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel knotted 6mm 10x26x0.25mm",
"item_id": "gr0000001365019",
"material_number": "12739024",
"price": "10.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1445334415383",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Penseelborstel staal getordeerd 6mm 10x25x0,35mm
ERIKS Artikelnr: 12739027
Catalogusartikelnr 1: 71360010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "end brush steel knotted 6mm 10x25x0.35mm",
"item_id": "gr0000001366215",
"material_number": "12739027",
"price": "10.15",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1445334415383",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel knotted 6mm 10x25x0.35mm",
"item_id": "gr0000001366215",
"material_number": "12739027",
"price": "10.15",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1445334415383",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Penseelborstel staal getordeerd 6mm 10x25x0,5mm
ERIKS Artikelnr: 12739029
Catalogusartikelnr 1: 71360015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "end brush steel knotted 6mm 10x25x0.5mm",
"item_id": "gr0000001363172",
"material_number": "12739029",
"price": "9.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1445334415383",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel knotted 6mm 10x25x0.5mm",
"item_id": "gr0000001363172",
"material_number": "12739029",
"price": "9.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1445334415383",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|