|
3M
Wetordry Schuurvel 734 P1000 230 x 280 mm
ERIKS Artikelnr: 23151026
Catalogusartikelnr 1: 23151026
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "schuurvel 23x28 cm. 734-k1000",
"item_id": "gr0000000454306",
"material_number": "23151026",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurvel 23x28 cm. 734-k1000",
"item_id": "gr0000000454306",
"material_number": "23151026",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Wetordry Schuurvel 734 P600 230 x 280 mm
ERIKS Artikelnr: 23151050
Catalogusartikelnr 1: 23151050
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "schuurv.230x280 734 k600",
"item_id": "gr0000000477536",
"material_number": "23151050",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurv.230x280 734 k600",
"item_id": "gr0000000477536",
"material_number": "23151050",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Wetordry Schuurvel 734 P800 230 x 280 mm
ERIKS Artikelnr: 23151051
Catalogusartikelnr 1: 23151051
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "schuurv.230x280 734 k800",
"item_id": "gr0000000514658",
"material_number": "23151051",
"price": "0.82",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurv.230x280 734 k800",
"item_id": "gr0000000514658",
"material_number": "23151051",
"price": "0.82",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Wetordry Schuurvel 734 P240 230 x 280 mm
ERIKS Artikelnr: 23151025
Catalogusartikelnr 1: 23151025
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "schuurv.230x280 734 k240",
"item_id": "gr0000000525443",
"material_number": "23151025",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurv.230x280 734 k240",
"item_id": "gr0000000525443",
"material_number": "23151025",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Wetordry Schuurvel 734 P320 230 x 280 mm
ERIKS Artikelnr: 23578950
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3m 734 vel p320 230x280",
"item_id": "gr0000000660454",
"material_number": "23578950",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 734 vel p320 230x280",
"item_id": "gr0000000660454",
"material_number": "23578950",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Wetordry Schuurvel 734 P500 230 x 280 mm
ERIKS Artikelnr: 23578947
|
Prijs (Per stuk):
Verpakking per 500 stuk
|
{"addToCartPD":{
"item_name": "3m 734 vel p500 230x280",
"item_id": "gr0000000751862",
"material_number": "23578947",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m 734 vel p500 230x280",
"item_id": "gr0000000751862",
"material_number": "23578947",
"price": "0.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002196_0142_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|