|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 45grad. 20mm
ERIKS Artikelnr: 23110423
Catalogusartikelnr 1: 22580200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 20mm",
"item_id": "gr0000000533241",
"material_number": "23110423",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 20mm",
"item_id": "gr0000000533241",
"material_number": "23110423",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 45grad. 16mm
ERIKS Artikelnr: 23110422
Catalogusartikelnr 1: 22580160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 16mm",
"item_id": "gr0000000451942",
"material_number": "23110422",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 16mm",
"item_id": "gr0000000451942",
"material_number": "23110422",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 45grad. 25mm
ERIKS Artikelnr: 23110425
Catalogusartikelnr 1: 22580250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 25mm",
"item_id": "gr0000000446332",
"material_number": "23110425",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 25mm",
"item_id": "gr0000000446332",
"material_number": "23110425",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 45grad. 32mm
ERIKS Artikelnr: 23110427
Catalogusartikelnr 1: 22580320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 32mm",
"item_id": "gr0000000508848",
"material_number": "23110427",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 45deg. 32mm",
"item_id": "gr0000000508848",
"material_number": "23110427",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|