|
FORMAT
Opsteekhouder DIN217 schacht MK3 13,0mm
ERIKS Artikelnr: 23411120
Catalogusartikelnr 1: 15200013
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "shell holder din217 shank mk3 13.0mm",
"item_id": "gr0000000641604",
"material_number": "23411120",
"price": "148.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shell holder din217 shank mk3 13.0mm",
"item_id": "gr0000000641604",
"material_number": "23411120",
"price": "148.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Opsteekhouder DIN217 schacht MK3 16,0mm
ERIKS Artikelnr: 23411121
Catalogusartikelnr 1: 15200016
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "shell holder din217 shank mk3 16.0mm",
"item_id": "gr0000000685810",
"material_number": "23411121",
"price": "162.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shell holder din217 shank mk3 16.0mm",
"item_id": "gr0000000685810",
"material_number": "23411121",
"price": "162.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Opsteekhouder DIN217 schacht MK4 19,0mm
ERIKS Artikelnr: 23411122
Catalogusartikelnr 1: 15200019
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "shell holder din217 shank mk4 19.0mm",
"item_id": "gr0000000615709",
"material_number": "23411122",
"price": "194.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shell holder din217 shank mk4 19.0mm",
"item_id": "gr0000000615709",
"material_number": "23411122",
"price": "194.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Opsteekhouder DIN217 schacht MK4 22,0mm
ERIKS Artikelnr: 23411123
Catalogusartikelnr 1: 15200022
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "shell holder din217 shank mk4 22.0mm",
"item_id": "gr0000000663206",
"material_number": "23411123",
"price": "241.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shell holder din217 shank mk4 22.0mm",
"item_id": "gr0000000663206",
"material_number": "23411123",
"price": "241.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reaming",
"item_category4": "pr_ec002156_0100",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|