REMA
Schaarheftafel heflast 1000 kg
ERIKS Artikelnr: 23795838
Catalogusartikelnr 1: 23795838
Catalogusartikelnr. 2: 23795838
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "scissors lift, lift capacity 1000kg",
"item_id": "gr0000000876679",
"material_number": "23795838",
"price": "970",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scissors lift, lift capacity 1000kg",
"item_id": "gr0000000876679",
"material_number": "23795838",
"price": "970",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Schaarheftafel heflast 750 kg
ERIKS Artikelnr: 23795836
Catalogusartikelnr 1: 3020.1126
Catalogusartikelnr. 2: 30201126
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "scissors lift, lift capacity 750kg",
"item_id": "gr0000000882243",
"material_number": "23795836",
"price": "805",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scissors lift, lift capacity 750kg",
"item_id": "gr0000000882243",
"material_number": "23795836",
"price": "805",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Schaarheftafel heflast 500 kg
ERIKS Artikelnr: 23795835
Catalogusartikelnr 1: 23181149
Catalogusartikelnr. 2: 30201124;23181149
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "scissors lift, lift capacity 500kg",
"item_id": "gr0000000875668",
"material_number": "23795835",
"price": "735",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scissors lift, lift capacity 500kg",
"item_id": "gr0000000875668",
"material_number": "23795835",
"price": "735",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"lift tables, lift trucks and forklifts",
"item_category3":"",
"item_category4": "pr_ec011087_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}