|
GEDORE
Flexibele magneet 400 mm, d 3 mm
ERIKS Artikelnr: 23084621
Catalogusartikelnr 1: 23084621
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mini magnetic lifter 400 mm, d 3 mm",
"item_id": "gr0000000613454",
"material_number": "23084621",
"price": "5.9",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mini magnetic lifter 400 mm, d 3 mm",
"item_id": "gr0000000613454",
"material_number": "23084621",
"price": "5.9",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Flexibele magneet 400 mm, d 4 mm
ERIKS Artikelnr: 11893600
Catalogusartikelnr 1: 11893600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mini magnetic lifter 400 mm, d 4 mm",
"item_id": "gr0000000639767",
"material_number": "11893600",
"price": "5.84",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mini magnetic lifter 400 mm, d 4 mm",
"item_id": "gr0000000639767",
"material_number": "11893600",
"price": "5.84",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Flexibele magneet 460 mm, d 6 mm
ERIKS Artikelnr: 23084514
Catalogusartikelnr 1: 23084514
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic lifter 460 mm, d 6 mm",
"item_id": "gr0000000696729",
"material_number": "23084514",
"price": "30.73",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic lifter 460 mm, d 6 mm",
"item_id": "gr0000000696729",
"material_number": "23084514",
"price": "30.73",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Flexibele magneet 520 mm, d 16,5 mm
ERIKS Artikelnr: 23084516
Catalogusartikelnr 1: 23084516
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic lifter 520 mm, d 16.5 mm",
"item_id": "gr0000000932408",
"material_number": "23084516",
"price": "56.4",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic lifter 520 mm, d 16.5 mm",
"item_id": "gr0000000932408",
"material_number": "23084516",
"price": "56.4",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Flexibele magneet 520 mm, d 12 mm
ERIKS Artikelnr: 23084515
Catalogusartikelnr 1: 23084515
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "magnetic lifter 520 mm, d 12 mm",
"item_id": "gr0000000614994",
"material_number": "23084515",
"price": "39.04",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic lifter 520 mm, d 12 mm",
"item_id": "gr0000000614994",
"material_number": "23084515",
"price": "39.04",
"item_brand": "gedore",
"item_category":"lifting and hoisting equipment",
"item_category2":"lifting magnets",
"item_category3":"",
"item_category4": "pr_ec001769_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|