REMA
Tandwiel-lier TL-0.150 draaglast 150 kg
ERIKS Artikelnr: 12970403
Catalogusartikelnr 1: 8504216594
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared winch tl-0.150 load capacity 150kg",
"item_id": "gr1222759311944622",
"material_number": "12970403",
"price": "234.73",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-0.150 load capacity 150kg",
"item_id": "gr1222759311944622",
"material_number": "12970403",
"price": "234.73",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Tandwiel-lier TL-0.3 draaglast 300 kg
ERIKS Artikelnr: 23795040
Catalogusartikelnr 1: 8503142208
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared winch tl-0.3, load capacity 300kg",
"item_id": "gr0000000890367",
"material_number": "23795040",
"price": "419.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-0.3, load capacity 300kg",
"item_id": "gr0000000890367",
"material_number": "23795040",
"price": "419.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Tandwiel-lier TL-0.600 draaglast 600kg
ERIKS Artikelnr: 12395751
Catalogusartikelnr 1: 8504216595
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared winch tl-0.600 load capacity 600kg",
"item_id": "gr1222759311944614",
"material_number": "12395751",
"price": "478.33",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-0.600 load capacity 600kg",
"item_id": "gr1222759311944614",
"material_number": "12395751",
"price": "478.33",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Tandwiel-lier TL-1500 draaglast 1500 kg
ERIKS Artikelnr: 14340141
Catalogusartikelnr 1: 8504216596
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared winch tl-1500 load capacity 1500kg",
"item_id": "gr1222759311946467",
"material_number": "14340141",
"price": "1461.58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared winch tl-1500 load capacity 1500kg",
"item_id": "gr1222759311946467",
"material_number": "14340141",
"price": "1461.58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0026",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}