|
REMA
Lierstapelaar SL-50 B draagvermogen 500 kg
ERIKS Artikelnr: 23795853
Catalogusartikelnr 1: 11601854
Catalogusartikelnr. 2: 11601854
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jack stacker sl-50 b, load capacity 500kg",
"item_id": "gr0000000880969",
"material_number": "23795853",
"price": "1179",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet trucks and pallet stackers",
"item_category3":"",
"item_category4": "pr_rc0048_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack stacker sl-50 b, load capacity 500kg",
"item_id": "gr0000000880969",
"material_number": "23795853",
"price": "1179",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet trucks and pallet stackers",
"item_category3":"",
"item_category4": "pr_rc0048_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Handlierstapelaar SL-100 B draaglast 1 t
ERIKS Artikelnr: 23795854
Catalogusartikelnr 1: 3024.5404
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "manual jack stacker sl-100 b, load capacity 1t",
"item_id": "gr0000000886050",
"material_number": "23795854",
"price": "1401",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet trucks and pallet stackers",
"item_category3":"",
"item_category4": "pr_rc0048_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual jack stacker sl-100 b, load capacity 1t",
"item_id": "gr0000000886050",
"material_number": "23795854",
"price": "1401",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet trucks and pallet stackers",
"item_category3":"",
"item_category4": "pr_rc0048_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|