|
REMA
Buisklem CRK-0.5 draaglast 500 kg
ERIKS Artikelnr: 23795685
Catalogusartikelnr 1: 3024.5707
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe clamp crk-0.5 load capacity 500kg",
"item_id": "gr0000000881580",
"material_number": "23795685",
"price": "314.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe clamp crk-0.5 load capacity 500kg",
"item_id": "gr0000000881580",
"material_number": "23795685",
"price": "314.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Profielbuisklem CRK-1.0 draaglast 1000 kg
ERIKS Artikelnr: 23795686
Catalogusartikelnr 1: 3024.5708
Catalogusartikelnr. 2: 30245708
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "profile pipe clamp crk-1.0 load capacity 1000kg",
"item_id": "gr0000000886268",
"material_number": "23795686",
"price": "427.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile pipe clamp crk-1.0 load capacity 1000kg",
"item_id": "gr0000000886268",
"material_number": "23795686",
"price": "427.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0048",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|