|
REMA
Spanband breedte 25 mm IG-103 lengte 3M eindloos***
ERIKS Artikelnr: 11621348
Catalogusartikelnr 1: 8504833590
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cargo lashing sbig-103 length 3m endless",
"item_id": "gr0000000505482",
"material_number": "11621348",
"price": "4.05",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-103 length 3m endless",
"item_id": "gr0000000505482",
"material_number": "11621348",
"price": "4.05",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Spanband breedte 25 mm IG-105 lengte 5M eindloos***
ERIKS Artikelnr: 23794947
Catalogusartikelnr 1: 8504833591
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cargo lashing sbig-105 length 5m endless",
"item_id": "gr0000000523868",
"material_number": "23794947",
"price": "4.64",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-105 length 5m endless",
"item_id": "gr0000000523868",
"material_number": "23794947",
"price": "4.64",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Spanband breedte 25 mm IG-107 lengte 7M eindloos***
ERIKS Artikelnr: 23794948
Catalogusartikelnr 1: 8504833592
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cargo lashing sbig-107 length 7m endless",
"item_id": "gr0000000462195",
"material_number": "23794948",
"price": "5.09",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-107 length 7m endless",
"item_id": "gr0000000462195",
"material_number": "23794948",
"price": "5.09",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|