REMA
Duwloopkat 116/1000KG/ voor flensbreedte 64-203MM
ERIKS Artikelnr: 23794869
Catalogusartikelnr 1: 8504833445
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "push trolley 116 1t",
"item_id": "gr0000000891759",
"material_number": "23794869",
"price": "147.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push trolley 116 1t",
"item_id": "gr0000000891759",
"material_number": "23794869",
"price": "147.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Duwloopkat 116/2000KG/ voor flensbreedte 88-203MM
ERIKS Artikelnr: 23794870
Catalogusartikelnr 1: 8504833446
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "push trolley 116 2t",
"item_id": "gr0000000885430",
"material_number": "23794870",
"price": "209.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push trolley 116 2t",
"item_id": "gr0000000885430",
"material_number": "23794870",
"price": "209.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Duwloopkat 116/3000KG/ voor flensbreedte 100-203MM
ERIKS Artikelnr: 14339533
Catalogusartikelnr 1: 8504833447
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "char.porte-pal.116 3000kg 100-203mm",
"item_id": "gr0000000875551",
"material_number": "14339533",
"price": "337.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "char.porte-pal.116 3000kg 100-203mm",
"item_id": "gr0000000875551",
"material_number": "14339533",
"price": "337.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Loopkat 116 5000 kg 114-203 mm
ERIKS Artikelnr: 14339534
Catalogusartikelnr 1: 8504833448
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "char.porte-pal.116 5000kg 114-203mm",
"item_id": "g1579278051594719",
"material_number": "14339534",
"price": "516.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "char.porte-pal.116 5000kg 114-203mm",
"item_id": "g1579278051594719",
"material_number": "14339534",
"price": "516.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}