|
REMA
Electrische kettingtakel ALHV veilige werklast 500KG 230V
ERIKS Artikelnr: 24046625
Catalogusartikelnr 1: 24046625
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain hoist eleph.alpha hv 500kg 230v",
"item_id": "gr0000000887555",
"material_number": "24046625",
"price": "1802.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain hoist eleph.alpha hv 500kg 230v",
"item_id": "gr0000000887555",
"material_number": "24046625",
"price": "1802.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALHB05/500KG/3m
ERIKS Artikelnr: 23794658
Catalogusartikelnr 1: 11601962
Catalogusartikelnr. 2: 11601962
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alhb05/500kg/3m",
"item_id": "gr0000000892754",
"material_number": "23794658",
"price": "1590.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alhb05/500kg/3m",
"item_id": "gr0000000892754",
"material_number": "23794658",
"price": "1590.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALH05/500KG/3m
ERIKS Artikelnr: 23794653
Catalogusartikelnr 1: 11601958
Catalogusartikelnr. 2: 11601958
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alh05/500kg/3m",
"item_id": "gr0000000891274",
"material_number": "23794653",
"price": "1433.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alh05/500kg/3m",
"item_id": "gr0000000891274",
"material_number": "23794653",
"price": "1433.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALHB025/250KG/3m
ERIKS Artikelnr: 23794657
Catalogusartikelnr 1: 11601961
Catalogusartikelnr. 2: 11601961
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alhb025/250kg/3m",
"item_id": "gr0000000884039",
"material_number": "23794657",
"price": "1453.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alhb025/250kg/3m",
"item_id": "gr0000000884039",
"material_number": "23794657",
"price": "1453.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALH025/250KG/3m
ERIKS Artikelnr: 23794652
Catalogusartikelnr 1: 3024.6136
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alh025/250kg/3m",
"item_id": "gr0000000882687",
"material_number": "23794652",
"price": "1297.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alh025/250kg/3m",
"item_id": "gr0000000882687",
"material_number": "23794652",
"price": "1297.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALH01/100KG/3m
ERIKS Artikelnr: 23794650
Catalogusartikelnr 1: 11601955
Catalogusartikelnr. 2: 11601955
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alh01/100kg/3m",
"item_id": "gr0000000894455",
"material_number": "23794650",
"price": "1168.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alh01/100kg/3m",
"item_id": "gr0000000894455",
"material_number": "23794650",
"price": "1168.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALHB016/160KG/3m
ERIKS Artikelnr: 23794656
Catalogusartikelnr 1: 3024.6139
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alhb016/160kg/3m",
"item_id": "gr0000000876632",
"material_number": "23794656",
"price": "1406.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alhb016/160kg/3m",
"item_id": "gr0000000876632",
"material_number": "23794656",
"price": "1406.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 230V elephant ALH16/160KG/3m
ERIKS Artikelnr: 23794651
Catalogusartikelnr 1: 3024.6135
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 230v elephant alh16/160kg/3m",
"item_id": "gr0000000886832",
"material_number": "23794651",
"price": "1248.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 230v elephant alh16/160kg/3m",
"item_id": "gr0000000886832",
"material_number": "23794651",
"price": "1248.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0024",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|