REMA
Transportloopwerk TRS 30 draagvermogen 3 t
ERIKS Artikelnr: 23796160
Catalogusartikelnr 1: 8502859742
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "transport chassis trs 30, load capacity 3t",
"item_id": "gr0000000873544",
"material_number": "23796160",
"price": "207.61",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport chassis trs 30, load capacity 3t",
"item_id": "gr0000000873544",
"material_number": "23796160",
"price": "207.61",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Transport-zwenkrijwerk TRS 60 draagvermogen 6000kg
ERIKS Artikelnr: 23796161
Catalogusartikelnr 1: 8502859743
Catalogusartikelnr. 2: 11602001
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "transport swivel chassis trs 60, load capacity 6000kg",
"item_id": "gr0000000879294",
"material_number": "23796161",
"price": "573.69",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport swivel chassis trs 60, load capacity 6000kg",
"item_id": "gr0000000879294",
"material_number": "23796161",
"price": "573.69",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Transportloopwerk TRS 120 draagvermogen 12 t
ERIKS Artikelnr: 23796162
Catalogusartikelnr 1: 8502859744
Catalogusartikelnr. 2: 11602002
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "transport chassis trs 120 load capacity 12t",
"item_id": "gr0000000888381",
"material_number": "23796162",
"price": "663",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport chassis trs 120 load capacity 12t",
"item_id": "gr0000000888381",
"material_number": "23796162",
"price": "663",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}